MAKITA DUN500WZ BRUSHLESS POLE HEDGE TRIMMER (ANGLE ADJUSTABLE HEAD)
18V Pole Hedge Trimmer LXT® DUN500WZ
See technical informationReferences
Makita:DUN500WZ
Rubix:257A7254
EAN:0088381894715

Product details : MAKITA DUN500WZ BRUSHLESS POLE HEDGE TRIMMER (ANGLE ADJUSTABLE HEAD)
The brushless hedge trimmer with long shaft is very suitable for cutting tall and long hedges. The blade is articulated 115 degrees, making it easy to cut the bush tops. The blade can be folded into the transport position for a full 180 degrees.
Strengths
• Brushless maintenance-free and long-life motor
• The narrow design of the handle ensures excellent handling
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Battery protection system automatically shuts off power when the battery level is low
• Electric brake for maximum productivity and increased operator safety
• The narrow design of the handle ensures excellent handling
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Battery protection system automatically shuts off power when the battery level is low
• Electric brake for maximum productivity and increased operator safety
Technical specifications
Attributes
| Power | 520 W |
|---|---|
| Cutting capacity | 23.5 mm |
| Blade length | 500 mm |
| Weight | 4.3 kg |
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 331.00 excl. VAT
/ Each
£ 397.20 incl. VAT
- Delivery usually within ( 7 ) days
