References
Dewalt:DCMHT573N-XJ
Rubix:260A3918
EAN:5035048748473

Product details : DEWALT DCMHT573N-XJ FLEXVOLT 54V HEDGE TRIMMER BARE
Powerful and professional the DEWALT 54V cordless hedge trimmer features laser cut blades with a 31mm blade gap enabling smoother cuts with professional cutting quality time after time. Featuring the latest generation brushless DC motor for excellent runtime, extremely durable construction and 2 switches for safe starting. Oscillates at 3,400 strokes per minute. Compatible with all 54V XR FLEXVOLT batteries.
Technical specifications
Attributes
| Cutting capacity | 31 mm |
|---|---|
| Blade length | 660 mm |
| Cordless | yes |
| Heat engine | no |
| Voltage | 54 V |
Show UNSPSC/ECL@SS
£ 376.10 excl. VAT
/ Each
£ 451.32 incl. VAT
- Delivery usually within ( 7 ) days






