MAKITA DUH502Z BRUSHLESS HEDGE TRIMMER 50CM
18V Hedge Trimmer Brushless LXT® DUH502Z
See technical informationReferences
Makita:DUH502Z
Rubix:257A7447
Manufacturer :DUH502Z
EAN:0088381874748

Product details : MAKITA DUH502Z BRUSHLESS HEDGE TRIMMER 50CM
A cordless hedge trimmer with a brushless motor and a 500 mm special coated two cutting blade for gardening. Two-handed safety switches offer added safety and the tool has low noise levels. Three speed settings to suit different applications.
Strengths
• Double action switch for increased safety
• Variable speed
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Variable speed
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Power | 520 W |
|---|---|
| Cutting capacity | 21.5 mm |
| Blade length | 500 mm |
| Weight | 4.5 kg |
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 233.00 excl. VAT
/ Each
£ 279.60 incl. VAT
- Delivery usually within ( 7 ) days
