MAKITA DUH606Z 18V LXT BRUSHLESS 60CM HEDGE TRIMMER (BODY ONLY)
18V Hedge Trimmer LXT® DHP489Z
See technical informationSee documentsReferences
Makita:DUH606Z
Rubix:257A7449
EAN:0088381772303

Documents
Product details : MAKITA DUH606Z 18V LXT BRUSHLESS 60CM HEDGE TRIMMER (BODY ONLY)
Constant speed control
Front handle switch
600mm blade length
One side; top bevel tooth with 2 sharpened edges
Double reciprocating cutting action
Capable of cutting 20mm maximum branch diameter
Front handle switch
600mm blade length
One side; top bevel tooth with 2 sharpened edges
Double reciprocating cutting action
Capable of cutting 20mm maximum branch diameter
Strengths
• Brushless maintenance-free and long-life motor
• Compact and lightweight design
• Electric brake for increased productivity and operator safety
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Easy push switch
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Compact and lightweight design
• Electric brake for increased productivity and operator safety
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Easy push switch
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Power | 320 W |
|---|---|
| Cutting capacity | 20 mm |
| Blade length | 600 mm |
| Weight | 2.2 kg |
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 212.00 excl. VAT
/ Each
£ 254.40 incl. VAT
- Delivery usually within ( 7 ) days
