MAKITA DUH751Z 18V LXT BRUSHLESS 75CM HEDGE TRIMMER (BODY)
18V Hedge Trimmer LXT® DUH751Z
See technical informationSee documentsReferences
Makita:DUH751Z
Rubix:257A7339
EAN:0088381858403

Documents
Product details : MAKITA DUH751Z 18V LXT BRUSHLESS 75CM HEDGE TRIMMER (BODY)
Variable 3 speed controlled by push button and trigger
Double action, two handed safetey switches
5 position rotating rear handle; locks at 45° and 90° left and right 0°
23.5mm maximum branch diameter
750mm length blade; double sided curved blades with 3 sharpened edges
Double action, two handed safetey switches
5 position rotating rear handle; locks at 45° and 90° left and right 0°
23.5mm maximum branch diameter
750mm length blade; double sided curved blades with 3 sharpened edges
Strengths
• Brushless maintenance-free and long-life motor
• Double action switch for increased safety
• Variable speed
• Constant speed control maintains constant speed under load
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for increased productivity and operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Double action switch for increased safety
• Variable speed
• Constant speed control maintains constant speed under load
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for increased productivity and operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Power | 520 W |
|---|---|
| Cutting capacity | 23.5 mm |
| Blade length | 750 mm |
| Weight | 4.5 kg |
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Delivery usually within ( 7 ) days
