References
Dormer:A0229.8
Rubix:1198234
Manufacturer :5966944
EAN:7320760589830





Technical specifications
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : DOR HSS-TIN STUB DRILL 9.8
Applications
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 148.60 excl. VAT
/ 10 pieces
£ 178.32 incl. VAT
- Usually arrives within 14 working days