CABLE TIE BLACK 4.8 X 160MM PACK OF 100

Cable Tie

See technical information
References
C Tie:CTIE 160X4.8 BLK 100
Rubix:2514961
Manufacturer :C16048B
brand logo
Technical specifications
Typecable tie black 4.8 x 160mm pack of 100

Product details : CABLE TIE BLACK 4.8 X 160MM PACK OF 100


Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.

Technical specifications


Attributes
Typecable tie black 4.8 x 160mm pack of 100
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
  • In stock: Next day delivery

Length

Select...

Width

Type

cable tie black 4.8 x 160mm pack of 100
Select variants (22)