References
C Tie:C20036ORANGE
Rubix:244A3428


Technical specifications
| Length | 200 mm |
|---|---|
| Width | 3.6 mm |
| Type | ctie c20036orange 200 x 3.6mm orange cable ties pack of 100 |
Product details : CTIE C20036ORANGE 200 X 3.6MM ORANGE CABLE TIES PACK OF 100
High quality, multi-purpose coloured cable ties. Ideal for industrial use, packaging, wire management, product identification and DIY. / Colour: Orange / Material: Nylon PA66 / Working Temp: -40°C to +85°C / Size (L x W): 200mm x 3.6mm / Tensile Strength: 18kg / Max Bundle Diameter: 50mm / Pack Quantity: 100pcs / Box Quantity: 200 packs / Self Extinguishing Class: UL94V2 / UL Approved / ROHS Compliant / Zero Halogen
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 3.6 mm |
| Type | ctie c20036orange 200 x 3.6mm orange cable ties pack of 100 |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
- Delivery usually within ( 2 ) days