WERA 022820 352 SCREWDRIVER BALLEND HEX 6.0/125 K'FORM+

Hex Ballend Screwdrivers

See technical informationSee documents
References
Wera:05022820001
Rubix:2527235
EAN:4013288003805
brand logo
Technical specifications
Imprinthex / allen
Imprint size6 mm
Blade length125 mm
See all Specifications
Documents

Product details : WERA 022820 352 SCREWDRIVER BALLEND HEX 6.0/125 K'FORM+


Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.

Strengths

Hexagonal ballpoint screwdriver
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Hexagonal blade and ballpoint for scure working even in difficult installation situations
The wera black point tip offers an exact fit and optimum corrosion protection

Technical specifications


Attributes
Imprinthex / allen
Imprint size6 mm
Blade length125 mm
Length230 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • In stock: Next day delivery