References
Draper:33694
Rubix:4516274

Product details : DRAPER 33694 METRIC BALL END HEXAGON
Hexagon keys with ball end on the long arm and conventional ends on short arm. The ball type hexagon tip allows the hexagon key to be used up to 30° angle from the screwhead recess. Manufactured from chrome vanadium steel that's hardened and tempered. Held in plastic storage holder.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;7 mm;8 mm;9 mm;10 mm |
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
- Delivery usually within ( 7 ) days
