References
Wera:05022102001
Rubix:265A5549
Manufacturer :05022102001
EAN:4013288230171

Product details : WERA 022102 950/9 PKL HEX-PLUS 8 CHROME-PLATED WORKSHOP RACK 10PC
950/9 Hex-Plus 8 L-key set, metric, chrome-plated, 9 pieces
9x 950 PKL L-key, metric, chrome-plated: 1.5x90 mm, 2x100 mm, 2.5x112 mm, 3x126 mm, 4x140 mm, 5x160 mm, 6x180 mm, 8x200 mm, 10x219 mm
1x 9109 Wall holder/Base for L-key clip: 9109 Wall holder/Base for L-key clip
1x 9536 L-key clip: 9536 L-key clip
1x 9538 Magnetiser: 9538 Magnetiser
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 1,5 / 2 / 2,5 / 3 / 4 / 5 / 6 / 8 / 10 mm |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ Each
£ 39.00 incl. VAT
- Delivery usually within ( 5 ) days