ROEBUCK LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET 9 PIECE 827135


9 Piece Long Metric Ball Point Hexagon Key Set With "So Easy" System

References
roebuck:827135
rubix:209A7842
ean:3660338046124
LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET Number of elements 9
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen

Product details : ROEBUCK LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET 9 PIECE 827135



• The spherical head allows you to work in angles up to 25°.
• Blade 30% longer than products on the market.
• Specially designed for hard-to-access screws.
• The "So Easy" restraint system maintains all standard screws by creating a lock between the wrench and the screw.
• Dedicated case: Opens with one hand thanks to its sliding function, each key is extracted individually without moving the others.
• Chrome coating for longer life.
• Ideal for difficult access.
• The set includes (mm): 1,5-2-2,5-3-4-5-6-8-10.

Strengths

Screws are held tight whatever the material or the situation
brand logo

Technical specifications


Attributes
Number of elements9
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
  • In stock: Next day delivery