Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK HEXAGON KEYS - SPHERICAL HEAD SET 9 PIECE 787655
ROEBUCK HEXAGON KEYS - SPHERICAL HEAD SET 9 PIECE 787655
9 Piece Metric Long Ball Point Hexagon Key Set - Phosphate
References
roebuck:
787655
rubix:
209A7851
ean:
3660338041105
Technical specifications
Number of elements
9
Imprint
Hex / Allen
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEXAGON KEYS - SPHERICAL HEAD SET 9 PIECE 787655
• The spherical tip allows you to access the screw from an angle of up to 30°.
• Includes (mm): 1.5 - 2.2 - 2.5 - 3 - 4 - 5 - 6 - 8 - 10
Technical specifications
Attributes
Number of elements
9
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.18
excl. VAT
/
Each
£
15.82
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK HEXAGON PHILLIPS TORX KEYS ON SLEEVE SLOT-PHILLIPS-TORX 827111
ROEBUCK 5095535 HEX KEY SET BALLPOINT 1.5-10MM NICKLE PLATED SET OF 9
FACOM TORX KEYS 6 PIECE SET 89R.JP6
FACOM 8PC HEX KEY SET 84TC.J8PB
WERA 021909 950L/9SMN HEX KEY SET 1.5-10 LONG CHROME PLATED 9PC
STAHLWILLE 96432601 HEX KEY SET-BALL ENDED METRIC
ROEBUCK T HANDLE HEX KEYS IMPERIAL 8 PIECE SET
BAHCO 1998M/15T OFFSET KEYS SET 15PCS NICKEL
STANLEY 0-97-553 FATMAX LOCK HEX-KEY TORX SET
WERA 024179 967SL/9 TORX HF KEY SET T8-T40 MULTICOLOUR 9PC
GEDORE H 42 EL-88 A HEXAGON SOCKET KEY SET
FACOM 89.JP8A TORX KEYS SET IN WALLET 8 PIECES
ROEBUCK HEX KEY SET IMPERIAL LONGARM BALLPOINT 8 PIECE
FACOM HEXAGONAL KEY 86H.JE7A
BRITOOL EXPERT SLEEVE SET OF 9 LNG HEX KEYS