References
Rubix-UK:2HHS12035
Rubix:8850321


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 933 |
Product details : M12 X 35 HEX SET A2 PACK OF 25
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 933 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Finishing | inox |
| Quality Grade | A2 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Diameter | 12 mm |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.71 excl. VAT
/ Each
£ 36.85 incl. VAT
- In stock: Next day delivery