Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM 1/4 SOCKET SET HEX 6P MM 11PC RXPICOPB
FACOM 1/4 SOCKET SET HEX 6P MM 11PC RXPICOPB
Hex socket set 1/4' 6p 11pc with new ratchet r.180hx
References
facom:
RXPICOPB
rubix:
207A1374
ean:
3662424080746
Technical specifications
Number of elements
6
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : FACOM 1/4 SOCKET SET HEX 6P MM 11PC RXPICOPB
Contains:
1 x 1/4" ratchet R.180HX: through-head ratchet, 180° flexible head and lockable
10 x hexagon sockets: from 5.5 to 14 mm
1 x ultra compact case
empty case: BV.RPE2
Technical specifications
Attributes
Number of elements
6
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.34
excl. VAT
/
Each
£
127.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM IMPACT SOCKET NSB.3
BAHCO DD/S14 IMPACT DEEP SOCKET SET 1/2
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F
BRITOOL EXPERT DEEP IMPACT SKT FOR WHEELS
"GEDORE D19L-015 15 PIECE 1/2"" DRIVE SOCKET SET"
GEDORE TOOL MODULE 1500 ES-19
BAHCO S0810L HEX SOCKET SET 1/4 DEEP 10PCS
STAHLWILLE 96031407 1/2IN BI-HEX SOCKET SET (8MM-32MM) W/RATCHET 28PC
STANLEY FMMT19101-0 FATMAX 1/4IN. S PRO-STACK SOCKET SET 37 PC.
"FACOM R2NANOPB 1/4"" SOCKET SET 6P 5.5-14MM"
BAHCO S140T PASS-THRU SOCKET SET 14PCS
BRITOOL EXPERT 1/2 INCH TORX SOCKET 16 PIECE SET
BAHCO 1/2 SQUARE DRIVE SKT SET WITH SPLINE PROFILE AND RATCHET- 24 PCS
BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 41MM