Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
Socket set 3/4'' - 20 pieces
References
expert:
E194683
rubix:
2014006
ean:
3258951946831
Technical specifications
Number of elements
18
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
- Sockets 3/4'' 6 sides: 19-21-22-24-27-30-32-34-36-41-46-50-55 mm.
- 2 extensions 3/4": 200-400 mm.
- 1 sliding handle 3/4".
- 1 ratchet 3/4".
- 1 3/4" gimbal.
- Supplied in metal box.
features:
EAN: 3258951946831
Dimensions: W.539xD.133xH.80 mm
Packaging: 1
Presentation: Full Polish
Qty: 18
Qty: 18
Square ["]: 3/4"
[kg]: 15,5
Technical specifications
Attributes
Number of elements
18
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
570.64
excl. VAT
/
Each
£
684.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SOCKET SET 3/4 INCH 22 - 50MM 32EMU-2 14 PIECE SET
FACOM AMEX.3APB 1/2IN TORX BIT SOCKET SET 9 PIECES MBOX DRIVE
GEDORE RED R63003012 12 PIECE 1/2 SQUARE DRIVE IMPACT SOCKET SET
BRITOOL EXPERT DEEP IMPACT SKT FOR WHEELS
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE
FACOM KL.500PB 3/4IN SOCKET SET
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 65MM
"WERA 004018 8100SA8 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"
FACOM RL.161-3P6 1/4 SOCKET SET
GEDORE TORX SCREWDRIVER BIT SOCKETS MPITX30PM 7 PIECE SET
BAHCO S380 3/8INSOCKET SET 38 PCS
ROEBUCK 1/4 DRIVE 46PC METRIC SOCKET SET
ROEBUCK 3/8 INCH DRIVE 13PC SOCKET SET
FACOM S.161-4P12 1/2' SOCKET SET 12PT MM S.161B 26 PIECE
GEDORE 1/2 SQ SOCKET SET 1500 ES-D 19