Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
"GEDORE D19L-015 15 PIECE 1/2"" DRIVE SOCKET SET"
"GEDORE D19L-015 15 PIECE 1/2"" DRIVE SOCKET SET"
Screwdriver bit
References
gedore:
D 19 L-015
rubix:
213A8344
manufacturer :
2190214
ean:
4010886882399
Technical specifications
Number of elements
15
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : "GEDORE D19L-015 15 PIECE 1/2"" DRIVE SOCKET SET"
Socket set 1/2" 15 pcs UD 10-32 mm With forged, tempered bi-hexagon UD profile sockets, hand-operated In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm
Technical specifications
Attributes
Logistic Weight
4280
g
Number of elements
15
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
471.19
excl. VAT
/
Each
£
565.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
BAHCO S530T PASS-THRU SOCKET SET 53 PCS
"WERA 004078 8100SC8 SOCKET SET 1/2"" DRIVE ZYKLOP METAL SWITCH 28PC"
STAHLWILLE 96031436 SOCKET SET 1/2 INCH DRIVE
"WERA 004076 8100SC6 SOCKET SET 1/2"" DRIVE METRIC ZYKLOP SPEED 28PC"
ROEBUCK 3/8 INCH DRIVE 22PC SOCKET SET
"FACOM S.405AE 1/2"" DEEP SOCKET SET 6PT 16PC"
FACOM NS.405B 1/2 IN IMPACT SOCKET SET 6P DEEP 10-24MM
FACOM SL.DBOX501 1/2 12PCE SOCKET SET + LOCKING RAIL
FACOM R.360NANO-U1 1/4IN SOCKET SET 38 PIECES NANO TWIST HANDLE RATCHE
GEDORE RED 100 PIECE 1/4&1/2 SQUARE DRIVE SOCKET SET ENGINEERS TOOLKIT
FACOM S.161-4P12 1/2' SOCKET SET 12PT MM S.161B 26 PIECE
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
MILWAUKEE 4932480457 10PC -1/2'' SHOCKWAVE IMPACT DUTY FOAM INSERTS
GEDORE 6280180 32 EMZ SOCKET SET