BAHCO S140T PASS-THRU SOCKET SET 14PCS


Pass-Through Socket Set with Flexi Head Ratchet/Extension Bars

References
bahco:S140T
rubix:80134490
ean:7314150125203
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : BAHCO S140T PASS-THRU SOCKET SET 14PCS


Pass through socket set, 14 pieces. High-alloy quality steel. Matte version. ISO 1174. DIN 3120. Case: High Density Polythene (HDPE). To be used for Hexagon, Torx and Square. Contents: 12 Pass trough sockets: 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24 mm. 1 Pass trough ratchet, with flexible head, 72 teeth / 5° action angle. 1 Pass-trough extension bar, 75 mm.

Technical specifications


Attributes
Logistic Weight1350 g
Number of elements12
Length280 mm
MaterialHigh Density Polythene
Show UNSPSC/ECL@SS
£ 57.37 excl. VAT
/ Each
£ 68.84 incl. VAT
  • In stock: Next day delivery