FACOM J.161-3P12 MBOX L3J.161B12-POINTS
Mbox ⅜" - 20 pieces - Ratchet J.161B - Socket ⅜" hex and accessories
See technical informationReferences
Facom:J.161-3P12
Rubix:395A5116
EAN:3662424074097




Product details : FACOM J.161-3P12 MBOX L3J.161B12-POINTS
Set includes:
- 1 pawl round head ⅜" compact, waterproof, high performance J.161B
- 15 ⅜" 12-point sockets: from 7 to 19 mm and 21 mm and 22 mm
Accessory (ies) ¼": 1 125 mm extension + 1 dial + 1 sliding handle
Delivered with a sheet of stickers to customize your box.
Average Mbox case dimensions: 329 x 215 x 59 mm
- 1 pawl round head ⅜" compact, waterproof, high performance J.161B
- 15 ⅜" 12-point sockets: from 7 to 19 mm and 21 mm and 22 mm
Accessory (ies) ¼": 1 125 mm extension + 1 dial + 1 sliding handle
Delivered with a sheet of stickers to customize your box.
Average Mbox case dimensions: 329 x 215 x 59 mm
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 3/8 '' |
| Model | j.161-3p12 |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 231.32 excl. VAT
/ Each
£ 277.58 incl. VAT
- Delivery usually within ( 14 ) days
