45pc 1//2
Number of elements | 45 |
---|---|
Square drive adapter | 1/2 '' |
Logistics dimensions (L x W x H) | 53x290x540 mm |
---|---|
Logistic Weight | 8560 g |
Number of elements | 45 |
Square drive adapter | 1/2 '' |
Model | 50ma/39/6N |
Material | Sturdy Sheet Steel |
Usually arrives within 14 working days