EXPERT SOCKET SET METRIC 1/4 INCH SQUARE DRIVE 19 PIECE SET
¼" metric socket box and accessory set - 19 pieces
See technical informationReferences
Expert:E030700
Rubix:2013995
EAN:3258950307008
Product details : EXPERT SOCKET SET METRIC 1/4 INCH SQUARE DRIVE 19 PIECE SET
- ¼" hex sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
- 1x ¼" ratchet parking locking pawl.
- 2x ¼" extension cords: 55 - 100 mm.
- 1x ¼" universal joint:
- 1x ¼"adapter for ¼" bits
- 1x ¼" sliding handle.
- Delivered in compatible roller cabinet.
characteristics:
EAN: 3258950307008
Pack: 10
Presentation: Full Polish
Qty: 19
Qty: 19
Square ["]: ¼"
[Kg]: 0.75
- 1x ¼" ratchet parking locking pawl.
- 2x ¼" extension cords: 55 - 100 mm.
- 1x ¼" universal joint:
- 1x ¼"adapter for ¼" bits
- 1x ¼" sliding handle.
- Delivered in compatible roller cabinet.
characteristics:
EAN: 3258950307008
Pack: 10
Presentation: Full Polish
Qty: 19
Qty: 19
Square ["]: ¼"
[Kg]: 0.75
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 61.80 excl. VAT
/ Each
£ 74.16 incl. VAT
- Usually arrives within 14 working days
