• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Screwdrivers, L-keys, bits
  6. L-key
  7. MAKITA 783202-0 HEX WRENCH 4

MAKITA 783202-0 HEX WRENCH 4

HEX WRENCH 4

See technical information

References

Makita:783202-0
Rubix:301A9674
EAN:0088381102667
brand logo
brand logo

Product details : MAKITA 783202-0 HEX WRENCH 4


HEX WRENCH 4

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

FACOM HEXAGONAL KEY 83H.5/64FACOM 84TZSA.4 METRIC T-HANDLED HEXAGON KEY / WRENCH 4MMROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 12MMWERA 024160 967L TORX KEY HF TX8/76 LONG BLACKLASERWERA 024163 967L TORX KEY HF TX15/90 LONG BLACKLASERROEBUCK BALL HEX WRENCH LONG ARM 5MMROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033FACOM 89TXA.7 TORX 7 P SHAPED HEX KEYROEBUCK HEX WRENCH SHORT ARM 5/8 INCHWERA 022042 950PKLS HEX KEY 2.5/112 LONG BALLEND CHROME-PLATEDWERA 023125 354 SCREWDRIVER HEX-PLUS 6.0/80 K'FORM+FACOM 84TZSA.3 FACOM 3MM P SHAPED HEX KEY METRIC BALLFACOM HEXAGONAL KEY 89.25FACOM 84TZ.5/32SLS T-HANDLE SAE HEX KEY 5/32IN - SAFETY LOCK SYSTEMWERA 022066 950PKL HEX KEY 10.0/219 LONG BALLEND CHROME PLATED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap