ROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033

Long arm hexagon keys - black phosphate - metric

See technical informationSee documents

References

Roebuck:4971636
Rubix:102152
EAN:3660338515934
brand logo
brand logo

Technical specifications

Imprinthex / allen
Imprint size19 mm
Length379 mm
See all Specifications

Documents

Product details : ROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033


Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
brand logo

Technical specifications


Attributes
Imprinthex / allen
Imprint size19 mm
Length379 mm
Finishingsteel
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
  • In stock: Next day delivery