References
Superseded Ref:ECHU2,5A4
Spartex:ECHU2,5A4-50
Rubix:268A2794
Manufacturer :09344025
EAN:4043377099099


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 2.5 mm |
Product details : SPARTEX HEX NUTS A4 2.5 09344025
Hexagon nuts A4 2,5 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 2.5 mm |
| For screws | m2.5 |
| Quality Grade | A4-50 |
| Wrench | sw5 |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ 1,000 pieces
£ 15.60 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
2.5 mm
For screws
m2.5