References
Spartex:ECHUBASFF1-8A4-40
Rubix:268A2982
Manufacturer :043948 1
EAN:4043377036155


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 8 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 8 043948 1
Hexagon thin nuts A4-40 8 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | a4-40 |
| Type | low form with fine thread |
| Wrench | sw13 |
| Thread-cutting pitch | 1 mm |
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ 200 pieces
£ 9.17 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
8 mm
For screws
m8