SPARTEX HEX HD SCR A4-80 8X190 SW17 09334808 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X190EFA4-80
Rubix:268A5696
Manufacturer :09334808 190
EAN:4043377276568


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 8X190 SW17 09334808 190
Hexagon head screws A4-80 8X190 SW17 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 74.43 excl. VAT
/ 50 pieces
£ 89.32 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8