SPARTEX HEX HD SCR A4-50 4X30 SW7 093344 30
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH4X30EFA4
Spartex:TH4X30EFA4-50
Rubix:268A5419
Manufacturer :093344 30
EAN:4043377095718


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 4X30 SW7 093344 30
Hexagon head screws A4-50 4X30 SW7 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ 500 pieces
£ 25.02 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4