SPARTEX TH8X150PFA4-70-HEXAGON HEAD BOLTS A4-70 8X150 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X150PFA4-70
Rubix:264A8786
Manufacturer :093148 150
EAN:4043377085993


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH8X150PFA4-70-HEXAGON HEAD BOLTS A4-70 8X150 SW17
Hexagon head bolts A4-70 8X150 SW17 DIN 931
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 8 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 36.51 excl. VAT
/ 50 pieces
£ 43.81 incl. VAT
- In stock: Next day delivery
Length
150 mm
Material/finishing
Quality Grade
Threading diameter
8 mm
Standard
Metrical diameter
m8