SPARTEX TH8X70PFA2-70-HEXAGON HEAD BOLTS A2-70 8X70 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X70PFA2-70
Rubix:264A8868
Manufacturer :093128 70
EAN:4043377083005


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH8X70PFA2-70-HEXAGON HEAD BOLTS A2-70 8X70 SW17
Hexagon head bolts A2-70 8X70 SW17 DIN 931
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ 50 pieces
£ 13.73 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8