SPARTEX HEX HD SCR A4-70 12X160 SW19 0933412 160
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X160EFA4-70
Rubix:268A3861
Manufacturer :0933412 160
EAN:4043377093455


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 12X160 SW19 0933412 160
Hexagon head screws A4-70 12X160 SW19 DIN 933
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 12 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ 10 pieces
£ 12.06 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12