SPARTEX HEX HD SCR A4-70 18X60 SW27 0933418 60
Hexagon screws with total thread
See technical informationReferences
Spartex:TH18X60EFA4-70
Rubix:264A8540
Manufacturer :0933418 60
EAN:4043377094223


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 18X60 SW27 0933418 60
Hexagon head screws A4-70 18X60 SW27 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M18 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 48.70 excl. VAT
/ 25 pieces
£ 58.44 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M18