SPARTEX TH8X14EFA4-70-HEX HEAD SCREWS A4-70 8X14 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X14EFA4-70
Rubix:264A8783
Manufacturer :093348 14
EAN:4043377096296


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH8X14EFA4-70-HEX HEAD SCREWS A4-70 8X14 SW17
Hexagon head screws A4-70 8X14 SW17 DIN 933
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 8 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ 200 pieces
£ 30.94 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Quality Grade
Threading diameter
8 mm
Standard
Metrical diameter
m8