SPARTEX VSTHCPT3X16EFA2 HEX GRUB SCREW/CONE POINT A2 3X16 SW15
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHCBTPNTO3X16A2
Spartex:VSTHCPT3X16EFA2
Rubix:265A4815
Manufacturer :402723 16
EAN:4043377070920


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCPT3X16EFA2 HEX GRUB SCREW/CONE POINT A2 3X16 SW15
Hexagon socket set screws with cone point A2 3X16 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ 500 pieces
£ 20.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
16 mm