SPARTEX HEX SKT SET SCR W/DOG POINT A2 12X14 SW6 4028212 14
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT12X14EFA2
Rubix:268A8970
Manufacturer :4028212 14
EAN:4043377355461


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 12X14 SW6 4028212 14
Hexagon socket set screws with dog point A2 12X14 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ 100 pieces
£ 8.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
14 mm