KNIPEX 0201225 COMBINATION PLIERS 225MM

High Leverage Combination Pliers

See technical information

References

Knipex:02 01 225
Rubix:388A3147
EAN:4003773013198
brand logo

Technical specifications

Weight358 g
Length227 mm
See all Specifications

Product details : KNIPEX 0201225 COMBINATION PLIERS 225MM


02 01 200 High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
  • Cutting capacities hard wire (diameter): Ø 2.8 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 25.0 mm²
  • 35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)230x90x14 mm
    Weight358 g
    Length227 mm
    Cutting capacity3 mm
    £ 24.75 excl. VAT
    / Each
    £ 29.70 incl. VAT
    • Delivery usually within ( 14 ) days