KNIPEX 0301200SB COMBINATION PLIERS 200MM


Combination Pliers

References
knipex:03 01 200 SB
rubix:388A3165
ean:4003773010678
brand logo
brand logo
Technical specifications
Weight298 g
Length245 mm
See all Specifications

Product details : KNIPEX 0301200SB COMBINATION PLIERS 200MM


03 01 250 Combination Pliers
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 15.0 mm
  • Cutting capacity copper cable, multiple-stranded: 25.0 mm²
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)250x110x87 mm
    Weight298 g
    Length245 mm
    Cutting capacity3.8 mm
    Show UNSPSC/ECL@SS
    £ 19.53 excl. VAT
    / Each
    £ 23.44 incl. VAT
    • Usually arrives within 14 working days