BAHCO 2101D-125 SIDE CUTTER 2101D-125
Side Cutting Pliers with Mono Material Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2101D-125
Rubix:012500
EAN:7314150106387

Documents
Product details : BAHCO 2101D-125 SIDE CUTTER 2101D-125
Side cutting pliers with mono-material handles
Suitable for cutting Cu, Fe+ and piano wire
Distance from joint to centre of cutting edges is reduced for greater leverage and increased cutting capacity
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials
Screw joint provides excellent running and accurate alignment of cutting edges
Round-shaped jaws give improved accessibility in confined spaces
Equipped with a patented return spring featuring an on/off function
Induction hardened cutting edges
Maximum comfort with minimum effort due to ergonomic design
Greater leverage and cutting capacity thanks to joint position
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Nose shape | round |
| Length | 125 mm |
| Weight | 90 g |
| Length of noses | 14.2 mm |
| Cutting capacity | 3.5 mm |
| Type | side cutting plier |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Delivery usually within ( 14 ) days
