KNIPEX 1396200TBK PLIERS FOR ELECTRICAL INSTALLATION TT 200MM
Pliers
See technical informationSee documentsReferences
Knipex:13 96 200 T BK
Rubix:388A3286
EAN:4003773081777




Documents
Product details : KNIPEX 1396200TBK PLIERS FOR ELECTRICAL INSTALLATION TT 200MM
Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Pliers with integrated, insulated tether attachment point for a tool tether Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 208x69x28 mm |
|---|---|
| Logistic Weight | 277 g |
| Length | 220 mm |
| Weight | 275 g |
| Cutting capacity | 15 mm |
| Type | plier |
Show UNSPSC/ECL@SS
£ 68.73 excl. VAT
/ Each
£ 82.48 incl. VAT
- Delivery usually within ( 14 ) days