KNIPEX 7422250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM
High Leverage Diagonal Cutter
See technical informationReferences
Knipex:74 22 250
Rubix:156A1413
EAN:4003773071372





Product details : KNIPEX 7422250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM
74 22 250 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm². 12° angled head offers clearance for gripping.
Cutting capacities medium hard wire (diameter): Ø 4.6 mm Schneidwerte harter Draht (Durchmesser): Ø 3.5 mm Cutting capacities piano wire (diameter): Ø 3.0 mm
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm². 12° angled head offers clearance for gripping.
the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x51x22 mm |
|---|---|
| Logistic Weight | 437 g |
| Nose shape | side-cutting |
| Length | 250 mm |
| Weight | 437 g |
| Cutting capacity | 4.6 mm |
Show UNSPSC/ECL@SS
£ 41.96 excl. VAT
/ Each
£ 50.35 incl. VAT
- Delivery usually within ( 14 ) days