References
Facom:427.E
Rubix:1233803
EAN:3148511759141

Product details : FACOM PLIER 427.E
ESD cutting pliers inclined at 30 °
- Protection of electronic components from risks of electrostatic discharge (ESD).
-30 ° inclined cutting with rear clearance.
Weight: 65 g.
- Protection of electronic components from risks of electrostatic discharge (ESD).
-30 ° inclined cutting with rear clearance.
Weight: 65 g.
Strengths
Protection of electronic components against electrostatic discharge (ESD).
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x60x15 mm |
| Package weight | 82 g |
| Nose shape | curved |
| Length | 120 mm |
| Weight | 65 g |
| Length of noses | 23 mm |
| Type | slanted head pliers |
Show UNSPSC/ECL@SS
£ 86.62 excl. VAT
/ Each
£ 103.94 incl. VAT
- Delivery usually within ( 14 ) days
