KNIPEX 9070220EAN REVOLVING PUNCH PLIERS 220MM


Revolving Punch Plier

References
knipex:90 70 220 EAN
rubix:388A3858
ean:4003773035510
brand logo
brand logo
Technical specifications
Length220 mm
Weight251 g
See all Specifications

Product details : KNIPEX 9070220EAN REVOLVING PUNCH PLIERS 220MM


Strengths

•To punch holes into leather, textiles and plastic material
With six interchangeable punches: 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm
With opening spring and locking device
Powder-coated for reliable protection against rust
Pliers body and punches: special tool steel, oil-hardened

Technical specifications


Attributes
Length220 mm
Weight251 g
Cutting capacity5 mm
TypeRevolving Punch Plier
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • Usually arrives within 14 working days