Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BAHCO 1/2 SET OF ACCESORIES - 4 PCS
BAHCO 1/2 SET OF ACCESORIES - 4 PCS
1/2" Socketry Accessories
References
bahco:
SB81-SET1
rubix:
269A3654
ean:
7314150538942
Technical specifications
Length
485
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1/2 SET OF ACCESORIES - 4 PCS
1/2" socket adaptor to 3/4" (8172) 1/2" ratchet 60 teeth 6º action angle (8150QR) 1/2" breaker bar 390mm (8158-15) 1/2" extension bar 250mm (8160-10)
Technical specifications
Attributes
Length
485
mm
Weight
1925
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.36
excl. VAT
/
Each
£
46.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SOCKET NG.115A
FACOM RL.171 1/4 DUST PROOF LOCKING RATCHET
FACOM RATCHET M.151
GEDORE RATCHET 2093 U-3
"STAHLWILLE 59010007 SQUARE DRIVE UNIT 1/2"" X 44.3MM LONG"
FACOM KNURL S.151C
GEDORE 754-01 3/8INSQ.DR RATCHET ADAPTOR
"BAHCO 6958-6 1/4"" SQUARE DRIVE BREAKER BARS SWIVEL HINGED 153MM"
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE
STAHLWILLE 11131011 1/4 BIT RACHET EACH
FACOM 1/4IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
GEDORE FLEX HEAD RATCHET 1993 GU-3 6144320
FACOM SOCKET NJ.17A
FACOM SOCKET NG.70A