References
Gühring:651 8.900
Rubix:285A7247
Manufacturer :9006510089000
EAN:4031093200868

Product details : GUHRING 00651 008.900 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.9 mm |
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
- Usually arrives within 14 working days
