GUHRING 00651 003.100 TWIST DRILL HSS 3.100 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 3.100
Rubix:156A9727
Manufacturer :9006510031000
EAN:4031093199308

Product details : GUHRING 00651 003.100 TWIST DRILL HSS 3.100 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- Usually arrives within 14 working days
