MILWAUKEE 4933478171 M12 FUEL HIGH SPEED RATCHET 1/4 BARE UNIT


High Speed Ratchet

References
milwaukee:M12 FHIR14-0
rubix:270A1659
manufacturer :4933478171
ean:4058546341046
brand logo
brand logo
Technical specifications
Typehigh speed ratchet
See all Specifications

Product details : MILWAUKEE 4933478171 M12 FUEL HIGH SPEED RATCHET 1/4 BARE UNIT


Strengths

•With up to 47 Nm of max torque and 450 rpm's, this tool delivers faster application speed and increased productivity for the professional user
19 mm low profile head design allows users better access in tight spaces
Variable speed metal trigger provides ultimate control of the tool
The industry leading FUEL™ technology combined with a reinforced mechanism for greater durability
Rubber overmold withstands most corrosive materials and provides increased comfort
On board fuel gauge and LED light
Fastening and removing of 210 M8 bolts with one battery charge M12 B2 for all day work
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries

Technical specifications


Attributes
Typehigh speed ratchet
Voltage12 V
Show UNSPSC/ECL@SS
£ 152.90 excl. VAT
/ Each
£ 183.48 incl. VAT
  • Usually arrives within 14 working days