SKF HOOK SPANNER 20-22MM HN1

HN Shaft

See technical informationSee documents
References
SKF:HN 1
Rubix:184025
EAN:7316576610707
brand logo
Technical specifications
Opening1
Length109 mm
Typehook wrench
See all Specifications
Documents

Product details : SKF HOOK SPANNER 20-22MM HN1


The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.

Strengths

Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.

Applications

The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.

Technical specifications


Attributes
Opening1
Length109 mm
Typehook wrench
Finishingtempered
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
  • Usually arrives within 14 working days