Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
3/8X7/16 DEND OPENRING SPANNER
3/8X7/16 DEND OPENRING SPANNER
Double Ended Ring Spanner
References
stahlwille:
41482428
rubix:
4526969
ean:
4018754022861
Technical specifications
Length
155
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3/8X7/16 DEND OPENRING SPANNER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
22
x
155
mm
Logistic Weight
57
g
Length
155
mm
Weight
57
g
Finishing
Chromed
Type
Hose Wrench
Composition
Chrome-Plated Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.63
excl. VAT
/
Each
£
33.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 60MM SLOGGING WRENCH 51BS.60
GEDORE 7112-17 OPEN END FITTING 7689600
FACOM 464TX.14X18 TORX RATCHETING WR. E14 X E18
GEDORE 40 52-55 HOOK SPANNER
7721000 1AF OPEN HEAD
BAHCO 133SGM-27 OPEN END WRENCH
STAHLWILLE 10 A 1/2 X 9/16 DOUBLE OPEN ENDED SPANNER INCH
BAHCO 41RM-13 RATCHET WRENCH LOCKING FLEX HEAD
BAHCO 111M-6 COMBINATION WRENCH 6MM
BAHCO 894M-24 OPEN END WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 7MM 865255
FACOM 440.8 COMBINATION WRENCH 8MM
STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719
ROEBUCK 01080 1000V INSULATED 13MM OFFSET RING SPANNER
FACOM 101.8GR ADJUSTABLE WR. 8 REVERSIBLE JAW