101.G - Adjustable wrench, quick adjustment, bi-material handle
Opening | 33 |
---|---|
Length | 201 mm |
Opening | 33 |
---|---|
Length | 201 mm |
Weight | 250 g |
Finishing | Chromed |
Number of sides | 1 |
Type | Adjustable wrench |
Composition | Bi-Material (Handle) |
Usually arrives within 14 working days