Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Accessory for sleeve
ROEBUCK 886489 SPIRABAND HOLDER 22 X 20 MM
ROEBUCK 886489 SPIRABAND HOLDER 22 X 20 MM
Holder for Spiraband
References
roebuck:
886489
rubix:
222A5140
ean:
3660338399107
Technical specifications
Type
Chuck Spiraband 22
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886489 SPIRABAND HOLDER 22 X 20 MM
Holder for Spiraband
Strengths
Easy to mount and remove spiraband from serrated rubber holder
Applications
all materials
Technical specifications
Attributes
Type
Chuck Spiraband 22
Diameter
22
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.06
excl. VAT
/
Each
£
13.27
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PFERD PCT 1626 G/6 42151220 POLICAP HOLDER PCT WKG 16 X 26 X 6 MM
NORTON 07660707918 30X30X6MM HOLDER FOR ABRASIVE BAND
GARRYSON GBH6030 6MM DRUM SANDER HOLDER
Accessory for sleeve Flexovit 63642562535
PFERD 42106000 RUBBER DRUM HOLDERS GK 1530/6
PFERD PCT 1632 L/6 42151420 POLICAP HOLDER PCT KEL 16 X 32 X 6 MM
PFERD PCT 0515 L/6 42151400 POLICAP HOLDER PCT KEL 5 X 15 X 6 MM
NORTON 22X20X6MM MANDREL 63642562578
NORTON 07660705182 15 X 30MM SPIRABAND MANDREL
PFERD PCT 1015 A/3 42150010 ABRASIVE CAP HOLDER PCT ZYA 10 X 15 X 3 MM
ROEBUCK 886491 SPIRABAND HOLDER 45 X 30 MM
PFERD PCT 1185 L/6 42152110 POLICAP HOLDER PCT KEL 11 X 85 X 6 MM
PFERD PCT 1626 A/6 42151020 ABRASIVE CAP HOLDER PCT ZYA 16 X 26 X 6 MM
ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
PFERD 42102000 SPIRABAND HOLDERS GK1020/6