PFERD PCT 0510 A/3 42150000 ABRASIVE CAP HOLDER PCT ZYA 5 X 10 X 3 MM
Tool holder PCT 1317 A/6
See technical informationReferences
Pferd Tools:PCT ZYA 0510 A/3
Rubix:228A7758
Manufacturer :42150000
EAN:4007220147139



Product details : PFERD PCT 0510 A/3 42150000 ABRASIVE CAP HOLDER PCT ZYA 5 X 10 X 3 MM
Matching POLICAP abrasive cap holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Strengths
The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)
Applications
Reusable support for abrasive cap.
Technical specifications
Attributes
| Type | zya cylindrical shape |
|---|---|
| Rod diameter | 3 mm |
| Diameter | 5 mm |
| Width | 10 mm |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Usually arrives within 14 working days
